Set Of Two Black Wood Corner Accent Cabinet With Two Doors
- Mfr # 719685
- Zoro # G623438751
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Glass Doors
No
Weight Capacity
50 lbs
Number of Cabinets
1
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719685
- Zoro #
- G623438751
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 72 in
Details
- Finish
- Matte
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Shape
- Corner
- Assembly
- Partial Assembly Needed
- Shelves Included
- Yes
- Color
- Black
- Gloss Finish
- No
- Item
- Cabinets
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Lacquered
- No
Description
Add a fashionable storage option to your space with this set of two black wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.