Shop HOMEROOTS
See all product information
Create Account
40in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718240
- Zoro # G323439966
product price:Â
$
1,283.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Seat Material
Solid Wood
Overall Length
18.1 in
Bench Type
Entryway Bench
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718240
- Zoro #
- G323439966
- UPC #
- -
- Country of Origin
- India
- Leg Material
- Solid Wood
- Seat Material
- Solid Wood
- Bench Type
- Entryway Bench
- Color
- Brown
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Hand Crafted
- Yes
- Bench Pattern
- Solid Color
- Style
- Mid-Century
- Upholstered
- No
- Finish
- Oak
- Weight Capacity
- 22 lbs
- Leg Color
- Brown
- Material
- Solid Wood
- Item
- Benches
Dimensions
- Overall Length
- 18.1 in
- Width
- 40.2 in
- Overall Depth
- 13.8 in
Description
Distinctive in style the 40-inch brown solid wood storage bench with cabinet radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.10-inch h x 40.20-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.