72" Brown Polyester Sofa With Black Legs
- Mfr # 396466
- Zoro # G122910277
product price:Â
$
1,624.99
/ea
Key Features
Upholstery Material
Polyester
Shape
Rectangular
Upholstered
Yes
Material
Manufactured Wood
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396466
- Zoro #
- G122910277
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Polyester
- Shape
- Rectangular
- Upholstered
- Yes
- Material
- Manufactured Wood
- Hand Crafted
- No
- Commercial Use
- Yes
- Color
- Brown
- Seating Capacity
- 3
- Finish
- Powder Coated
- Capacity
- 330 lb
- Recliner
- No
- Assembly Required
- Partial Assembly Needed
- Sleeper Sofa
- No
- Type
- Sofa
- Item
- Sofas
- Sofa Design
- Standard
Dimensions
- Width
- 72 in
- Depth
- 35.4 in
- Length
- 33.1 in
Description
Transform your home's interior with this luxurious 72-inch brown polyester sofa with black legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 33.1-inch H x 72-inch W x 35.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.