72" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624182
Zoro # G822906587
product price: $2,574.99
/eaKey Features
Countertop Material
Manufactured Wood
Finish
White
Color
White
Includes
Sink
Base Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624182
Zoro #
G822906587
UPC #
-
Country of Origin
Spain
Dimensions
Width
72 in
Height
39.06 in
Length
17.88 in
Details
Countertop Material
Manufactured Wood
Finish
White
Color
White
Includes
Sink
Base Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Description
The 72-inch white wood freestanding bathroom vanity with white sink and three drawers is a stunning addition to any modern bathroom. Crafted from durable manufactured wood, this vanity offers a chic and sleek design. It includes a pristine white ceramic sink, seamlessly integrated for a polished look. With three functional drawers featuring soft close glides, organization becomes effortless while maintaining a clean aesthetic. The free-standing standard installation ensures versatility in placement to suit your space. The vanity's white base color enhances its fresh appearance, making it a perfect complement to various decor styles. Elevate your bathroom experience with this elegant and practical piece that combines style and functionality. 39.06-inch h x 72-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.