72" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624183
Zoro # G922910996
product price:Â $2,474.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height
33.12 in
Color
White
Finish
White
Length
18 in
Base Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624183
Zoro #
G922910996
UPC #
-
Country of Origin
Spain
Dimensions
Height
33.12 in
Length
18 in
Width
72 in
Details
Color
White
Finish
White
Base Color
White
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Description
The 72-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern design with functionality. Crafted from high-quality manufactured wood, this vanity features a sleek white finish that effortlessly enhances any bathroom decor. A durable ceramic sink is included, offering a seamless look and practicality. With three functional drawers, this vanity provides ample storage for all your essentials, while the soft close drawer glides ensure quiet and smooth operation. Designed for easy installation, this free-standing vanity is perfect for those looking to upgrade their space without the hassle. Its elegant appearance and thoughtful storage solutions make it a must-have addition to your home. 33.125-inch h x 72-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.