Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Blue And Silver Velvet Loveseat
- Mfr # 515720
- Zoro # G523438424
product price:Â
$
1,614.99
/ea
Key Features
Color
Silver
Finish
Satin
Leg Material
Solid And Manufactured Wood
Upholstery Pattern
Solid Color
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515720
- Zoro #
- G523438424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 41 in
- Size
- 72 in
- Length
- 30 in
Details
- Color
- Silver
- Finish
- Satin
- Leg Material
- Solid And Manufactured Wood
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Blue
- Capacity
- 2
- Tufted Cushions
- Yes
- Shape
- Rectangular
- Style
- Modern
- Material
- Manufactured Wood
- Upholstery Material
- Velvet
- Hand Crafted
- No
Description
Transform your home's interior with this luxurious 72-inch blue and silver velvet loveseat featuring tufted cushions for added elegance. The solid and manufactured wood legs in a sleek silver finish complement the rich blue upholstery. Square arms provide both style and comfort, while the cushion back adds a touch of sophistication to this showpiece for your room. Crafted with a sturdy manufactured wood frame, this loveseat is a must-have addition to your living space. 30-inch H x 72-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.