76in Brown Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 329410
- Zoro # G123438886
product price:Â
$
1,326.99
/ea
Key Features
Width
76 in
Length
41 in
Shape
Rectangular
Material
Manufactured Wood
Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329410
- Zoro #
- G123438886
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 76 in
- Length
- 41 in
- Depth
- 40 in
Details
- Shape
- Rectangular
- Material
- Manufactured Wood
- Item
- Love Seats
- Upholstery Material
- Faux Leather
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Finish
- Natural
- Wood Species
- Not Wood
- Hand Crafted
- No
- Capacity
- 2
- Recliner
- Yes
- Upholstery Color
- Brown
- Upholstery Pattern
- Solid Color
- Reclining Type
- Manual
Description
This 76-inch brown faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 76-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.