Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Brown Solid Wood Six Drawer Sideboard with Two Doors
- Mfr # 380253
- Zoro # G723440357
product price:Â
$
2,497.99
/ea
Key Features
Width
71.5 in
Door Included
Yes
Assembly Required
No Assembly Needed
Number of Drawers
6
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380253
- Zoro #
- G723440357
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 71.5 in
- Length
- 30 in
- Depth
- 18 in
- Size
- 18 x 71.5 x 30 in
Details
- Door Included
- Yes
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 6
- Material
- Solid Wood
- Glass Doors
- No
- Item
- Sideboards
- Finish
- Natural
- Includes
- Yes
- Sideboard Type
- Sideboard
- Style
- Modern
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Color
- Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This modern sideboard crafted from solid wood features six drawers and shelves for organized storage. Its rich brown color complements any decor, while the solid wood countertop adds a touch of elegance. The inclusion of doors enhances its functionality, making it a stylish yet practical addition to your home. 30-inch H x 71.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.