Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
82in Brown Solid Wood Three Drawer Sideboard with Six Doors
- Mfr # 380206
- Zoro # G923440300
product price:Â
$
3,285.99
/ea
Key Features
Sideboard Type
Sideboard
Style
Coastal
Number of Drawers
3
Includes
Yes
Width
81.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380206
- Zoro #
- G923440300
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 81.5 in
- Depth
- 18.5 in
- Length
- 36 in
- Size
- 18.5 x 81.5 x 36 in
Details
- Sideboard Type
- Sideboard
- Style
- Coastal
- Number of Drawers
- 3
- Includes
- Yes
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Material
- Solid Wood
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Door Included
- Yes
- Color
- Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, solid wood sideboard that features three drawers and shelves for efficient organization. Its coastal style in a warm brown color adds a touch of elegance, while the solid wood countertop provides both functionality and charm. The inclusion of doors adds a stylish finish to this versatile and practical piece of furniture. 36-inch H x 81.5-inch W x 18.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.