72in Cream And Platinum Damask Chesterfield Loveseat and Toss Pillows
- Mfr # 348223
- Zoro # G023439846
product price:Â
$
4,477.99
/ea
Key Features
Upholstery Material
Polyester Blend
Depth
42 in
Size
72" L x 42" D" x 50" H
Number of Toss Pillows
6
Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348223
- Zoro #
- G023439846
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Polyester Blend
- Item
- Love Seats
- Number of Toss Pillows
- 6
- Material
- Solid and Manufactured Wood
- Color
- Platinum
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Cream
- Shape
- Rectangular
- Style
- Traditional
- Capacity
- 2
- Wood Species
- Not Wood
- Hand Crafted
- No
- Upholstery Pattern
- Damask
- Recliner
- No
- Finish
- Glossy
Dimensions
- Depth
- 42 in
- Size
- 72" L x 42" D" x 50" H
- Length
- 50 in
- Width
- 72 in
Description
Designed for comfort and good looks, this 72-inch cream and platinum damask chesterfield loveseat and toss pillows is a great option to anchor your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 50-inch H x 72-inch W x 42-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.