Shop HOMEROOTS
See all product information
Create Account
67in White Pantry Cabinet with Two Door Panels and Side Open Shelves
- Mfr # 473314
- Zoro # G123440346
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Depth
13.7 in
Number of Adjustable Shelves
3
Style
Modern
Finish
Glossy
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473314
- Zoro #
- G123440346
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 13.7 in
- Width
- 27.5 in
Details
- Number of Adjustable Shelves
- 3
- Style
- Modern
- Finish
- Glossy
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Includes
- Yes
- Color
- White
Description
Elevate your kitchen storage with this stylish 67-inch pantry cabinet. Featuring two door panels and convenient side open shelves, this modern freestanding cabinet offers ample storage space with included storage cabinets and drawers. Crafted from durable particle board in a pristine white hue, this rectangular-shaped cabinet seamlessly blends into any modern decor. Ideal for organizing your pantry essentials, dishes, and kitchen accessories, this pantry cabinet combines functionality with a sleek design to keep your kitchen clutter-free and organized. Revamp your kitchen space with this versatile and chic pantry cabinet that adds both style and practicality to your home. 66.9-inch H x 27.5-inch W x 13.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.