78in Modern White Pantry Cabinet with Two Full Size Doors
- Mfr # 403769
- Zoro # G523440441
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Number of Adjustable Shelves
5
Depth
14.5 in
Includes
No
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403769
- Zoro #
- G523440441
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 14.5 in
- Width
- 23.3 in
Details
- Style
- Modern
- Number of Adjustable Shelves
- 5
- Includes
- No
- Finish
- Glossy
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Color
- White
Description
Elevate your storage solutions with this sleek 78-inch modern white pantry cabinet featuring two full-size doors, perfect for organizing your essentials. Designed in a modern style, this freestanding rectangular cabinet is crafted from durable particle board in a crisp white finish. The spacious interior includes shelves to keep items tidy and easily accessible, making it a versatile addition to any room in your home. Whether used in the kitchen for pantry goods, in the living room for extra linens, or in the bedroom for clothing storage, this pantry cabinet combines practicality with contemporary design to enhance your living space. 78.7-inch H x 23.3-inch W x 14.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.