72in Gray Two Drawer Buffet Table Soft Close with Four Doors
- Mfr # 366369
- Zoro # G023440118
product price:Â
$
2,107.99
/ea
Key Features
Purposeful Distressing Type
No Distressing
Silverware Tray
No
Includes
Yes
Style
Modern
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366369
- Zoro #
- G023440118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 22 in
- Width
- 72 in
- Length
- 35 in
- Size
- 67 x 20.5 x 32.5 in
Details
- Purposeful Distressing Type
- No Distressing
- Silverware Tray
- No
- Includes
- Yes
- Style
- Modern
- Material
- Manufactured Wood
- Soft Close or Self Close Drawers
- Yes
- Sliding Doors
- No
- Glass Doors
- No
- Door Included
- Yes
- Sideboard Type
- Buffet Table
- Capacity
- 235.5
- Item
- Sideboards
- Number of Drawers
- 2
- Color
- Gray
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This modern sideboard, designed in a sleek shade of gray, serves as a buffet table that adds a touch of elegance to any space. Crafted from durable manufactured wood, it features two drawers for convenient organization. The shelves included provide ample space for displaying or storing your items. The silver hardware finish adds a stylish contrast to the overall design. Elevate your home decor with this sophisticated and functional sideboard. 35-inch H x 72-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.