Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Light Gray and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720574
- Zoro # G923440171
product price:Â
$
5,486.99
/ea
Key Features
Capacity
2
Finish
Matte
Hand Crafted
No
Color
Silver
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720574
- Zoro #
- G923440171
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Finish
- Matte
- Item
- Love Seats
- Hand Crafted
- No
- Color
- Silver
- Shape
- Rectangular
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Leg Material
- Metal
- Wood Species
- Not Wood
- Reclining Type
- Power
- Tufted Cushions
- No
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Light Gray
- Style
- Transitional
- Upholstery Pattern
- Solid Color
Dimensions
- Size
- 93" L x 41" D" x 31" H
- Width
- 93 in
- Length
- 31 in
- Depth
- 41 in
Description
An interior designer's dream, this buttery soft high grade leather 93-inch light gray and silver italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.