Shop HOMEROOTS
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Natural Wood Enclosed and Open Storage TV Stand
- Mfr # 734184
- Zoro # G423438852
product price:Â
$
182.99
/ea
Key Features
Material
Manufactured Wood
Color
Natural
Stand Type
TV Stand
Length
5.9 in
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734184
- Zoro #
- G423438852
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Color
- Natural
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
- Finish
- Unfinished
- Bridge Included
- No
- Capacity
- 11
- Item
- TV Stands
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
Dimensions
- Length
- 5.9 in
- Width
- 70.9 in
- Height
- 11.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.