72in Natural Solid Wood Ribbed Texture Sideboard With Four Doors
- Mfr # 611026
- Zoro # G723440548
product price:Â
$
2,365.99
/ea
Key Features
Depth
16 in
Glass Doors
No
Length
30 in
Capacity
300
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611026
- Zoro #
- G723440548
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Capacity
- 300
- Shape
- Rectangular
- Sliding Doors
- No
- Door Included
- Yes
- Door Design
- Wood Scrollwork
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Material
- Solid Wood
- Item
- Sideboards
- Includes
- No
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Style
- Modern
- Color
- Natural
- Soft Close or Self Close Drawers
- Yes
Dimensions
- Depth
- 16 in
- Length
- 30 in
- Width
- 72 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard boasts a stunning natural finish that enhances its modern aesthetic. The curved edges and ribbed texture adds a unique visual element, while the elegantly designed wood scrollwork on the doors elevates the overall style. Featuring ample shelves for organization, this piece not only provides functionality but also serves as a striking focal point in your decor, seamlessly blending practicality with chic design. 30.00-inch h x 72.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.