Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Black and Silver Italian Leather Loveseat
Mfr # 720504
Zoro # G223438915
product price:Â $3,448.99
/eaKey Features
Finish
Matte
Depth
39 in
Color
Silver
Leg Material
Metal
Width
73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720504
- Zoro #
- G223438915
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 39 in
- Width
- 73 in
- Size
- 73" L x 39" D" x 32" H
- Length
- 32 in
Details
- Finish
- Matte
- Item
- Love Seats
- Color
- Silver
- Leg Material
- Metal
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Style
- Transitional
- Material
- Solid Wood
- Upholstery Color
- Black
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Shape
- Rectangular
- Wood Species
- Alder
- Capacity
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.