Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Bone Velvet Loveseat and Toss Pillows
- Mfr # 515701
- Zoro # G723438163
product price:Â
$
2,952.99
/ea
Key Features
Width
73 in
Upholstery Color
Bone
Size
73" L x 46" D" x 49" H
Number of Toss Pillows
5
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515701
- Zoro #
- G723438163
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Bone
- Number of Toss Pillows
- 5
- Item
- Love Seats
- Shape
- Rectangular
- Hand Crafted
- No
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
- Color
- Bone
- Finish
- Glossy
- Wood Species
- Not Wood
- Upholstery Material
- Velvet
- Leg Material
- Solid And Manufactured Wood
- Capacity
- 2
- Tufted Cushions
- Yes
Dimensions
- Width
- 73 in
- Size
- 73" L x 46" D" x 49" H
- Depth
- 46 in
- Length
- 49 in
Description
Transform your home's interior with this luxurious 73-inch bone velvet loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must-have. With tufted cushions for added elegance and a solid color upholstery pattern, this loveseat boasts a sophisticated standard design. The included five toss pillows provide the perfect finishing touch, enhancing the rectangular shape and overall appeal of this piece. Crafted from solid and manufactured wood, this loveseat combines style and durability seamlessly. 49-inch H x 73-inch W x 46-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.