Urban Warm 71in Brown Gray and Charcoal Buffet Server
- Mfr # 482349
- Zoro # G623438317
product price:Â
$
1,799.99
/ea
Key Features
Color
Brown, Black
Material
Iron
Finish
Natural
Width
71 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482349
- Zoro #
- G623438317
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown, Black
- Material
- Iron
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Number of Cabinets
- 3
- Gloss Finish
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Number of Drawers
- 1
- Lacquered
- No
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Glass Doors
- No
- Capacity
- 150 lbs
- Item
- Cabinets
- Shelves Included
- Yes
- Cabinet Design
- Standard
Dimensions
- Width
- 71 in
- Length
- 33.4 in
- Size
- 33.4" x 71" x 17"
- Depth
- 17 in
Description
Boasting a beautiful modern style, this Urban Warm 71in Brown Gray and Charcoal Buffet Server is a must-have in your dining room or living room. It features multiple storage sections, which includes three cabinet spaces with one shelf in each cabinet, two drawers, and four vertical cubbies. Each section is a different color, with warm neutral hues from walnut brown, to grey, and charcoal. Generously sized, there are six black metal legs that give it a modern appeal and make this a fabulous piece for storage and entertaining. 33.4in x 71in x 17in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.