73in White and Black Italian Leather Power Reclining Loveseat
- Mfr # 720489
- Zoro # G923439113
product price:Â
$
5,326.99
/ea
Key Features
Reclining Type
Power
Upholstery Pattern
Solid Color
Assembly Required
Partial Assembly Needed
Recliner
Yes
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720489
- Zoro #
- G923439113
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
- Upholstery Color
- White
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Finish
- Matte
- Color
- Black
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Capacity
- 2
- Leg Material
- Metal
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Material
- Stainless Steel
- Shape
- Rectangular
- Style
- Transitional
Dimensions
- Size
- 73" L x 41" D" x 39" H
- Width
- 73 in
- Length
- 39 in
- Depth
- 41 in
Description
An interior designer's dream, this buttery soft high grade leather 73-inch white and black italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 73.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.