Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Light Gray and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720550
- Zoro # G223440147
product price:Â
$
5,326.99
/ea
Key Features
Wood Species
Not Wood
Finish
Matte
Width
77 in
Style
Transitional
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720550
- Zoro #
- G223440147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 77 in
- Size
- 77" L x 43" D" x 31" H
- Depth
- 43 in
- Length
- 31 in
Details
- Wood Species
- Not Wood
- Finish
- Matte
- Style
- Transitional
- Shape
- Rectangular
- Upholstery Color
- Light Gray
- Material
- Stainless Steel
- Color
- Brown
- Item
- Love Seats
- Recliner
- Yes
- Hand Crafted
- No
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid Wood
- Upholstery Material
- Italian Leather
- Reclining Type
- Power
Description
An interior designer's dream, this buttery soft high grade leather 77-inch light gray and brown italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.