Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Cream and Silver Leather Reclining Loveseat
Mfr # 720503
Zoro # G823439459
product price:Â $2,602.99
/eaKey Features
Style
Transitional
Shape
Rectangular
Material
Solid Wood
Width
72.5 in
Upholstery Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720503
- Zoro #
- G823439459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 72.5 in
- Size
- 72.5" L x 41" D" x 29" H
- Depth
- 41 in
- Length
- 29 in
Details
- Upholstery Color
- Cream
- Style
- Transitional
- Shape
- Rectangular
- Material
- Solid Wood
- Upholstery Material
- Leather
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Capacity
- 2
- Tufted Cushions
- No
- Leg Material
- Metal
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Wood Species
- Alder
- Recliner
- No
- Finish
- Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.