73in Light Gray And Silver Genuine Leather Love Seat
- Mfr # 329622
- Zoro # G123438510
product price:Â
$
4,129.99
/ea
Key Features
Depth
43 in
Upholstery Pattern
Solid Color
Wood Species
Not Wood
Capacity
2
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329622
- Zoro #
- G123438510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 43 in
- Length
- 31 in
- Width
- 73 in
Details
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Capacity
- 2
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Light Gray
- Item
- Love Seats
- Color
- Silver
- Recliner
- No
- Shape
- Rectangular
- Upholstery Material
- Genuine Leather
- Finish
- Natural
- Material
- Manufactured Wood
Description
Superior construction from fabulously soft and high grade leather gives this 73-inch light gray and silver genuine leather love seat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31-inch H x 73-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.