Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Orange and Silver Italian Leather Power Reclining Loveseat
Mfr # 720520
Zoro # G523439483
product price:Â $4,702.99
/eaKey Features
Assembly Required
Full Assembly Needed
Length
31 in
Upholstery Material
Italian Leather
Recliner
Yes
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720520
- Zoro #
- G523439483
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Depth
- 42.5 in
- Size
- 73" L x 42.5" D" x 31" H
- Width
- 73 in
Details
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Italian Leather
- Recliner
- Yes
- Capacity
- 2
- Style
- Transitional
- Wood Species
- Not Wood
- Reclining Type
- Power
- Item
- Love Seats
- Material
- Stainless Steel
- Shape
- Rectangular
- Hand Crafted
- No
- Finish
- Matte
- Upholstery Pattern
- Solid Color
- Color
- Silver
- Leg Material
- Metal
- Upholstery Color
- Orange
- Tufted Cushions
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.