Gray Leather L Shaped Two Piece Corner Sectional
- Mfr # 366220
- Zoro # G623438515
product price:Â
$
4,279.99
/ea
Key Features
Shape
L Shaped
Depth
94 in
Material
Solid and Manufactured Wood
Finish
Natural
Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366220
- Zoro #
- G623438515
- UPC #
- -
- Country of Origin
- China
- Shape
- L Shaped
- Material
- Solid and Manufactured Wood
- Finish
- Natural
- Capacity
- 3
- Recline
- No
- Upholstery Color
- Gray
- Sectional Orientation
- Left Hand Facing
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Sectional Design
- Stationary
- Number of Pieces
- 2
- Color
- Silver
- Upholstery Material
- Leather
- Item
- Sectionals
- Sectional Type
- Corner Sectional
Dimensions
- Depth
- 94 in
- Length
- 36 in
- Width
- 124 in
Description
The gray leather l shaped two piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.