Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
74" Gray Leather Reclining Sofa With Black Legs
- Mfr # 488832
- Zoro # G922909839
product price:Â
$
3,562.99
/ea
Key Features
Width
73.5 in
Type
Sofa
Finish
Matte
Color
Gray
Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488832
- Zoro #
- G922909839
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 73.5 in
- Depth
- 42 in
- Size
- Standard
- Length
- 32 in
Details
- Type
- Sofa
- Finish
- Matte
- Color
- Gray
- Mattress Included
- No
- Sleeper Sofa
- No
- Sofa Design
- Reclining
- Seating Capacity
- 2
- Reclining Type
- Power - Push Button
- Upholstered
- Yes
- Capacity
- 750 lb
- Recliner
- Yes
- Upholstery Material
- Leather
- Material
- Solid and Manufactured Wood
- Assembly Required
- No Assembly Needed
- Item
- Sofas
- Style
- Contemporary
- Commercial Use
- No
Description
An interior designer's dream, this buttery soft high grade leather 74-inch gray leather reclining sofa with black legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 32-inch H x 73.5-inch W x 42-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.