Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in White And Black Glass Enclosed Storage TV Stand
- Mfr # 555126
- Zoro # G223439233
product price:Â
$
1,141.99
/ea
Key Features
Length
16 in
Height
18 in
Wood Species
Birch
Finish
Glossy
Width
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555126
- Zoro #
- G223439233
- UPC #
- -
- Country of Origin
- China
- Color
- Black, White
- Wood Species
- Birch
- Finish
- Glossy
- Stand Type
- TV Stand
- Bridge Included
- No
- Material
- Glass, Solid and Manufactured Wood
- Wood Type
- MDF
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Capacity
- 80
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
Dimensions
- Length
- 16 in
- Height
- 18 in
- Width
- 79 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 79-inch white and black glass enclosed storage TV stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable glass and features a contemporary design style with silver chrome X shaped legs. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 16.00-inch h x 79.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.