75" White And Natural Six Door Three Drawer Combo Dresser

  • Mfr # 569295

  • Zoro # G822360815


product price: $1,516.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth (in)
20.5 in
Height (in)
74.8 in
Width (in)
63 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569295
Zoro #
G822360815
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.5 in
Height (in)
74.8 in
Width (in)
63 in

Details

Item
Dresser
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Commercial Use
No

Description

This 75-inch white and natural six door three drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white and natural coloration of this piece is neutral and will blend easily with most any decor. 74.8-inch h x 63-inch w x 20.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.