Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece White Solid Wood Bedroom Set
Mfr # 523976
Zoro # G822911840
product price:Â $1,030.99
/eaKey Features
Bed Size
Full / Double
Color
White
Material
Solid Wood
Box Spring Required (Yes/No)
Yes
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523976
- Zoro #
- G822911840
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Bed Size
- Full / Double
- Overall Height
- 48 in
- Overall Width
- 78.25 in
- Overall Length
- 56.75 in
Details
- Color
- White
- Material
- Solid Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Assembly Required
- Full Assembly Needed
- Nightstand Included
- Yes
- Style
- Traditional
- Upholstered
- No
- Footboard Included
- No
- Bed Included
- Yes
- Number of Pieces Included
- 3
- Weight Capacity
- 250 lb
- Item
- Bedroom Furniture Sets
- Commercial Use
- No
- Includes
- Bed, Nightstand
Description
The three piece white solid wood bedroom set offers a classic touch to any sleeping space. Crafted from solid wood, this set embodies traditional elegance while ensuring durability. It includes a beautifully designed bed and a matching nightstand, providing both functionality and style. The predominant white color enhances the light and airy feel of your bedroom, making it a perfect backdrop for personal decor. This three-piece collection is an ideal choice for those looking to create a cohesive and inviting atmosphere in their haven. Its timeless appeal complements various interior styles, effortlessly elevating your home decor to new heights. Experience comfort and style with this exquisite bedroom furniture set that caters to your relaxation needs. 48-inch h x 78.25-inch w x 56.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.