75" X 39" X 6" Twin White And Gray Fabric Mattress

  • Mfr # 318759

  • Zoro # G722906052


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width
75 in
Length
39 in
Height
6 in
Mattress Type
Foam Mattress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318759
Zoro #
G722906052
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
75 in
Length
39 in
Height
6 in

Details

Color
White, Gray
Mattress Type
Foam Mattress
Item
Foam, Spring And Hybrid Mattresses

Description

Relax and have a restful sleep in this top-quality fabric mattress. We designed this extravagant piece to offer a perfect platform for comfort and relaxation. Excellently crafted from a mix of foam, metal coil and fabric, our mattress exudes sophistication and sumptuous texture. This comfortable piece is compressed and rolled up in carton making it a portable addition to your bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.