75in Black And Brown Solid Wood And Steel Twelve Hook Freestanding Coat Rack
- Mfr # 376366
- Zoro # G323439355
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood, Steel
Finish
Natural
Overall Length
74.5 in
Depth
22 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376366
- Zoro #
- G323439355
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 74.5 in
- Depth
- 22 in
- Width
- 22 in
Details
- Item
- Coat Hangers
- Material
- Solid Wood, Steel
- Finish
- Natural
- Assembly
- No Assembly Needed
- Color
- Black, Brown
- Includes
- No
Description
The 75-inch black and brown solid wood and steel twelve hook freestanding coat rack is the perfect addition to your entryway. Crafted in a charming rustic style, it seamlessly blends functionality with wide range aesthetic appeal. With twelve hooks available, it's designed to keep your coats organized and easily accessible. The freestanding placement allows for flexible positioning, making it an ideal solution for any space. Elevate your entryway, hallway, mudroom, office, or bedroom with this stylish and practical piece that brings order to your home without sacrificing style. 74.50-inch h x 22.00-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.