Shop HOMEROOTS
See all product information
Create Account
Two Hook 5in Black Cast Iron Cats Wall Hook
- Mfr # 724073
- Zoro # G223439752
product price:Â
$
24.99
/ea
Key Features
Overall Length
4.75 in
Material
Cast Iron
Finish
Matte
Includes
No
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724073
- Zoro #
- G223439752
- UPC #
- -
- Country of Origin
- China
- Material
- Cast Iron
- Item
- Coat Hangers
- Finish
- Matte
- Includes
- No
- Assembly
- No Assembly Needed
- Color
- Black
Dimensions
- Overall Length
- 4.75 in
- Depth
- 1.25 in
- Width
- 4.75 in
Description
The two hook 5-inch black cast iron cats wall hook is a charming addition to any entryway. This traditional wall hook features a sleek black finish that effortlessly complements various decor styles. Designed for convenient wall mounting, it helps save valuable floor space while adding functionality. With two hooks available, you can easily organize coats, bags, or accessories, keeping your entryway tidy and stylish. The whimsical two cat design adds a touch of personality and charm, making it more than just a practical item. Perfect for cat lovers, this wall hook combines style with utility while enhancing your home's overall aesthetic. 4.75-inch h x 4.75-inch w x 1.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.