39in Classic White Wood Six Hook Hanging Coat Rack
- Mfr # 397696
- Zoro # G223440444
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.87 in
Includes
No
Assembly
No Assembly Needed
Depth
3.94 in
Width
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397696
- Zoro #
- G223440444
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- No
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Material
- Solid Wood
- Color
- White
Dimensions
- Overall Length
- 7.87 in
- Depth
- 3.94 in
- Width
- 39.37 in
Description
Elevate your home with this aptly designed Classic Wood Six Hook Hanging Coat Rack. Handcrafted from mahogany wood, with six large antiqued brass hooks, the rack has a semi glossy painted finish. Creatively fashioned with crown molding design details, the top of the rack has just the right amount of space to display decorative artifacts or even a family photo. The large multipurpose durable hooks are built to support coats, hats, keys and even handbags. Add some stylish organization to your home with this classic and traditional coat hook rack. 7.87in x 39.37in x 3.94in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.