75in Gray And Silver Italian Leather Loveseat
- Mfr # 477562
- Zoro # G723439795
product price:Â
$
4,129.99
/ea
Key Features
Depth
43 in
Material
Solid and Manufactured Wood
Length
35 in
Width
75 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477562
- Zoro #
- G723439795
- UPC #
- -
- Country of Origin
- China
- Material
- Solid and Manufactured Wood
- Color
- Silver
- Item
- Love Seats
- Shape
- Rectangular
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Wood Species
- Alder
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Finish
- Chrome
- Upholstery Color
- Gray
- Leg Material
- Metal
- Recliner
- No
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
Dimensions
- Depth
- 43 in
- Length
- 35 in
- Width
- 75 in
- Size
- 75" x 43" x 35"
Description
Superior construction from fabulously soft and high grade leather gives this 75-inch gray and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.