Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in Camel And Silver Italian Leather Loveseat
- Mfr # 477561
- Zoro # G423440282
product price:Â
$
4,129.99
/ea
Key Features
Recliner
No
Upholstery Material
Italian Leather
Upholstery Pattern
Solid Color
Capacity
2
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477561
- Zoro #
- G423440282
- UPC #
- -
- Country of Origin
- China
- Recliner
- No
- Upholstery Material
- Italian Leather
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Style
- Modern
- Wood Species
- Alder
- Leg Material
- Metal
- Hand Crafted
- No
- Upholstery Color
- Camel
- Material
- Solid and Manufactured Wood
- Item
- Love Seats
- Color
- Silver
- Shape
- Rectangular
- Finish
- Chrome
Dimensions
- Size
- 75" x 43" x 35"
- Width
- 75 in
- Depth
- 43 in
- Length
- 35 in
Description
An interior designer's dream, this buttery soft high grade leather 75-inch camel and silver italian leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.