Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in White And Black Italian Leather Loveseat
- Mfr # 477564
- Zoro # G723439658
product price:Â
$
4,129.99
/ea
Key Features
Tufted Cushions
No
Assembly Required
Full Assembly Needed
Leg Material
Metal
Finish
Unfinished
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477564
- Zoro #
- G723439658
- UPC #
- -
- Country of Origin
- China
- Tufted Cushions
- No
- Assembly Required
- Full Assembly Needed
- Leg Material
- Metal
- Finish
- Unfinished
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Shape
- Rectangular
- Upholstery Color
- White
- Recliner
- No
- Material
- Solid and Manufactured Wood
- Capacity
- 2
- Hand Crafted
- No
- Wood Species
- Alder
- Color
- Black
Dimensions
- Length
- 35 in
- Width
- 75 in
- Depth
- 43 in
- Size
- 75" x 43" x 35"
Description
Made of top quality, supple leather, this 75-inch white and black italian leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.