76in Beige and Silver Italian Leather Power Reclining Loveseat
- Mfr # 633750
- Zoro # G323438563
product price:Â
$
5,196.99
/ea
Key Features
Capacity
2
Depth
41 in
Shape
Rectangular
Color
Silver
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633750
- Zoro #
- G323438563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Size
- 76" L x 41" D" x 39" H
- Width
- 76 in
Details
- Capacity
- 2
- Shape
- Rectangular
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Item
- Love Seats
- Reclining Type
- Power
- Style
- Transitional
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Material
- Stainless Steel
- Recliner
- Yes
- Upholstery Color
- Cream
Description
Made of top quality, supple leather, this 76-inch beige and silver italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.