Shop HOMEROOTS
See all product information
Create Account
31in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718242
- Zoro # G023439105
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Bench Pattern
Solid Color
Leg Color
Brown
Finish
Oak
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718242
- Zoro #
- G023439105
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Bench Pattern
- Solid Color
- Leg Color
- Brown
- Finish
- Oak
- Bench Type
- Entryway Bench
- Style
- Mid-Century
- Material
- Solid Wood
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Weight Capacity
- 18 lbs
- Upholstered
- No
- Assembly
- No Assembly Needed
- Item
- Benches
- Hand Crafted
- Yes
- Leg Material
- Solid Wood
Dimensions
- Overall Depth
- 13.8 in
- Overall Length
- 18.5 in
- Width
- 30.7 in
Description
Optimize your space and add some charm to your room with the 31-inch brown solid wood storage bench with cabinet. This bench is made from high quality solid wood in a brown color throughout the base and top. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.50-inch h x 30.70-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.