Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Black and Silver Italian Leather Power Reclining Loveseat
- Mfr # 633751
- Zoro # G223438571
product price:Â
$
5,196.99
/ea
Key Features
Capacity
2
Reclining Type
Power
Color
Silver
Upholstery Pattern
Solid Color
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633751
- Zoro #
- G223438571
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Reclining Type
- Power
- Color
- Silver
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Black
- Item
- Love Seats
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Shape
- Rectangular
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Tufted Cushions
- No
- Leg Material
- Metal
- Hand Crafted
- No
- Style
- Transitional
- Recliner
- Yes
- Wood Species
- Not Wood
Dimensions
- Size
- 76" L x 41" D" x 39" H
- Length
- 39 in
- Width
- 76 in
- Depth
- 41 in
Description
Superior construction from fabulously soft and high grade leather gives this 76-inch black and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.