76in Cream and Silver Italian Leather Power Reclining Loveseat
- Mfr # 720513
- Zoro # G523439063
product price:Â
$
4,546.99
/ea
Key Features
Depth
41 in
Material
Stainless Steel
Color
Silver
Shape
Rectangular
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720513
- Zoro #
- G523439063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
Details
- Item
- Love Seats
- Material
- Stainless Steel
- Color
- Silver
- Shape
- Rectangular
- Capacity
- 2
- Finish
- Matte
- Hand Crafted
- No
- Tufted Cushions
- No
- Recliner
- Yes
- Leg Material
- Metal
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Cream
- Upholstery Material
- Italian Leather
- Reclining Type
- Power
- Wood Species
- Not Wood
- Style
- Transitional
Description
Made of top quality, supple leather, this 76-inch cream and silver italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.