4in Antiqued Gold Cast Iron Palm Tree Wall Hook
- Mfr # 724071
- Zoro # G923439038
product price:Â
$
22.99
/ea
Key Features
Depth
1.63 in
Finish
Antique Gold
Overall Length
6 in
Includes
No
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724071
- Zoro #
- G923439038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.63 in
- Overall Length
- 6 in
- Width
- 4 in
Details
- Finish
- Antique Gold
- Includes
- No
- Item
- Coat Hangers
- Material
- Cast Iron
- Assembly
- No Assembly Needed
- Color
- Antiqued Gold
Description
The 4-inch antiqued gold cast iron palm tree wall hook is a stylish addition to your entryway. With a beautiful coastal tropical design, this wall hook effortlessly enhances the aesthetic of any space. Its elegant antiqued gold finish adds a touch of sophistication while maintaining a relaxed vibe. Perfectly sized for easy access, it can be conveniently mounted on the wall, saving valuable floor space. This functional piece is ideal for hanging coats, bags, or accessories, providing both organization and charm. Transform your entryway into a welcoming area with this unique coat hanger, blending functionality and decor seamlessly to captivate guests and residents alike. 6.00-inch h x 4.00-inch w x 1.63-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.