Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 476594
- Zoro # G923438161
product price:Â
$
12,691.99
/ea
Key Features
Color
Silver
Sectional Design
Reclining
Hand Crafted
No
Length
35 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476594
- Zoro #
- G923438161
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Sectional Design
- Reclining
- Hand Crafted
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 6
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Reclining Type
- Power - Push Button
- Upholstery Color
- Black
- Sectional Orientation
- Symmetrical
- Shape
- U Shaped
- Item
- Sectionals
- Number of Pieces
- 7
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Recline
- Yes
Dimensions
- Length
- 35 in
- Depth
- 123 in
- Width
- 138 in
Description
Made of the highest quality, supple leather, this black italian leather power reclining u shaped seven piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 138-inch W x 123-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.