Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Dark Gray and Black Italian Leather Power Reclining Loveseat
- Mfr # 720500
- Zoro # G123438404
product price:Â
$
5,326.99
/ea
Key Features
Finish
Matte
Capacity
2
Assembly Required
Partial Assembly Needed
Leg Material
Metal
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720500
- Zoro #
- G123438404
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Capacity
- 2
- Upholstery Color
- Dark Gray
- Assembly Required
- Partial Assembly Needed
- Leg Material
- Metal
- Material
- Stainless Steel
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Style
- Transitional
- Item
- Love Seats
- Tufted Cushions
- No
- Shape
- Rectangular
- Hand Crafted
- No
- Color
- Black
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
Dimensions
- Size
- 77" L x 43" D" x 31" H
- Length
- 31 in
- Depth
- 43 in
- Width
- 77 in
Description
An interior designer's dream, this buttery soft high grade leather 77-inch dark gray and black italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.