Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Dark Gray and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720549
- Zoro # G523439674
product price:Â
$
5,326.99
/ea
Key Features
Length
31 in
Capacity
2
Shape
Rectangular
Depth
43 in
Size
77" L x 43" D" x 31" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720549
- Zoro #
- G523439674
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Shape
- Rectangular
- Wood Species
- Not Wood
- Finish
- Matte
- Upholstery Color
- Dark Gray
- Recliner
- Yes
- Leg Material
- Solid Wood
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Reclining Type
- Power
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Tufted Cushions
- No
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Size
- 77" L x 43" D" x 31" H
- Width
- 77 in
Description
Superior construction from fabulously soft and high grade leather gives this 77-inch dark gray and brown italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.