Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Orange and Black Italian Leather Power Reclining Loveseat
- Mfr # 720498
- Zoro # G823438643
product price:Â
$
5,326.99
/ea
Key Features
Material
Stainless Steel
Recliner
Yes
Upholstery Material
Italian Leather
Shape
Rectangular
Reclining Type
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720498
- Zoro #
- G823438643
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Love Seats
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Shape
- Rectangular
- Reclining Type
- Power
- Style
- Transitional
- Leg Material
- Metal
- Finish
- Matte
- Capacity
- 2
- Color
- Black
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Upholstery Color
- Orange
- Tufted Cushions
- No
Dimensions
- Width
- 77 in
- Length
- 31 in
- Size
- 77" L x 43" D" x 31" H
- Depth
- 43 in
Description
Made of top quality, supple leather, this 77-inch orange and black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.