77in Black and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720546
- Zoro # G023439747
product price:Â
$
5,326.99
/ea
Key Features
Upholstery Material
Italian Leather
Capacity
2
Size
77" L x 43" D" x 31" H
Recliner
Yes
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720546
- Zoro #
- G023439747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 77" L x 43" D" x 31" H
- Depth
- 43 in
- Length
- 31 in
- Width
- 77 in
Details
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Capacity
- 2
- Upholstery Color
- Black
- Recliner
- Yes
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Color
- Brown
- Finish
- Matte
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid Wood
- Reclining Type
- Power
- Tufted Cushions
- No
- Material
- Stainless Steel
- Wood Species
- Not Wood
- Shape
- Rectangular
Description
An interior designer's dream, this buttery soft high grade leather 77-inch black and brown italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.