78" Black Wood Enclosed and Open Storage Entertainment Center with Bookcase

  • Mfr # 535163

  • Zoro # G622344176


product price:  $1,230.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Height
71.1 in
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535163
Zoro #
G622344176
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
78 in
Length
14.7 in

Details

Item
TV Stand
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Color
Black

Description

Practical, space saving, and good looking, this 78-inch black wood enclosed and open storage entertainment center with bookcase is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase and hutch gives this tv stand lots of dimension and will create a significant presence in your room. Ideal for tv placement and storage in your living room, bedroom or office. 71.1-inch h x 78-inch w x 14.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.