Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Brown Faux Leather Power Reclining Love Seat With Storage
- Mfr # 366312
- Zoro # G023438641
product price:Â
$
2,499.99
/ea
Key Features
Upholstery Pattern
Solid Color
Reclining Type
Power
Hand Crafted
No
Assembly Required
Full Assembly Needed
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366312
- Zoro #
- G023438641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 41 in
- Depth
- 40 in
- Width
- 78 in
Details
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Recliner
- Yes
- Style
- Modern
- Upholstery Material
- Leather Match
- Finish
- Matte
- Item
- Love Seats
- Upholstery Color
- Brown
- Wood Species
- Not Wood
- Shape
- Rectangular
- Material
- Manufactured Wood
- Capacity
- 2
Description
With a look and feel like leather, this 78-inch brown faux leather power reclining love seat with storage is made from sturdy and resilient leather match to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 78-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.