78in Brown Solid Wood Sideboard with Four Doors
- Mfr # 380238
- Zoro # G623440556
product price:Â
$
2,628.99
/ea
Key Features
Length
28 in
Style
Coastal
Width
78 in
Depth
19 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380238
- Zoro #
- G623440556
- UPC #
- -
- Country of Origin
- India
- Style
- Coastal
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Includes
- No
- Door Included
- Yes
- Commercial Use
- No
- Glass Doors
- No
- Finish
- Natural
- Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Color
- Brown
Dimensions
- Length
- 28 in
- Width
- 78 in
- Depth
- 19 in
- Size
- 19 x 78 x 28 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking coastal style sideboard crafted from solid wood. Featuring shelves for easy organization, this brown sideboard with doors adds a touch of elegance to your living space. Ideal for storing and displaying your favorite items, this solid wood sideboard seamlessly blends functionality with style, making it a practical and attractive addition to any room in your home. 28-inch H x 78-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.