79in Black And White Iron Sideboard Soft Close with Four Glass Doors
- Mfr # 611014
- Zoro # G723438590
product price:Â
$
2,497.99
/ea
Key Features
Purposeful Distressing Type
No Distressing
Door Design
Clear Glass
Width
79 in
Glass Doors
Yes
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611014
- Zoro #
- G723438590
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- No Distressing
- Door Design
- Clear Glass
- Glass Doors
- Yes
- Material
- Iron
- Includes
- No
- Door Included
- Yes
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Shape
- Rectangular
- Style
- Modern
- Soft Close or Self Close Drawers
- Yes
- Capacity
- 250
- Assembly Required
- No Assembly Needed
- Sliding Doors
- No
- Item
- Sideboards
- Color
- Black, White
Dimensions
- Width
- 79 in
- Length
- 33 in
- Depth
- 16 in
Description
Glass doors give this cabinet a luminous and unique designer touch. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from durable iron, this modern sideboard effortlessly combines style and functionality, making it a perfect choice for contemporary interiors. The sleek black and white color palette offers a chic aesthetic, while the clear glass doors provide an elegant glimpse into your stored items, ensuring your space remains both organized and stylish. With shelves included, you can easily customize the layout to suit your needs. 33.00-inch h x 79.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.